Shop All Timing Belt Pulleys
B B Manufacturing
14XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 14XL037-6FA3
Zoro # G505354179
Sold in multiples of 7 for $87.29
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.871 inch
- Width 1.25 inch
- Number of Teeth 14
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 14XL037-6FA3
- Zoro # G505354179
- UPC # 195057621039
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.871 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 0.891 inch |
Flange Dia. (In.) | 1.094 inch |
Details
Number of Teeth | 14 |
Material | Aluminum |
Setscrew | 2 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1" (8S1)
- FAFNIR Single Row Ball Bearing, Extra Light Series - Sealed (9110PP C2)
- VALVOLINE 35 lb Pail Blue (VV70132)
- GATES Poly Chain GT Carbon Belts, 14MGT-1568-37 (14MGT-1568-37)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- B B MANUFACTURING 27T5/16-2, Timing Pulley, Aluminum (27T5/16-2)
- B B MANUFACTURING 12L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L050-6FA5)
- B B MANUFACTURING 21-3P09-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA2)
- B B MANUFACTURING 16XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (16XL037-6FA3)
- B B MANUFACTURING 28-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (28-8MX21-6FS6)
- BANDO QD Timing Belt Pulley Ja, P18L100 Ja (P18L100 JA)
- B B Manufacturing Timing Belt Pulleys