Shop All Timing Belt Pulleys
B B Manufacturing
14XL025-6FA5, Timing Pulley, Aluminum, Clear Anodized
Mfr # 14XL025-6FA5
Zoro # G505353738
product price: $13.30
/ea
Sold in multiples of 6 for $79.80
$79.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 0.871 inch
- Bore Type Finished Bore
- Setscrew 2
- Pitch Dia. (In.) 0.891 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 14XL025-6FA5
- Zoro # G505353738
- UPC # 195057620537
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 0.871 inch |
Pitch Dia. (In.) | 0.891 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 1.094 inch |
Details
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Setscrew | 2 |
Material | Aluminum |
Number of Teeth | 14 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Strt Connect, Zinc Stl, SAExORFS, 1/4In (4 F5OLO-S)
- CLIMAX METAL PRODUCTS M2C-22 Metric Two-Piece Clamping Collar (M2C-22)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 5 HP, 230V AC Voltage, 184T Frame, 3450 Nameplate RPM (L3608T)
- WILKERSON Inline Air Filter (F01-02-000)
- B B MANUFACTURING 40T10/24-2, Timing Pulley, Aluminum (40T10/24-2)
- B B MANUFACTURING QD34-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-50)
- B B MANUFACTURING QD26H200, Timing Pulley, Cast Iron, Black Oxide, (QD26H200)
- B B MANUFACTURING 10MP012M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP012M6CA3)
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- B B MANUFACTURING 24MP025-DFP2, Timing Pulley, Plastic (24MP025-DFP2)
- BROWNING Gearbelt Pulleys-500, #24LB075 X5/8 (24LB075 X5/8)
- B B Manufacturing Timing Belt Pulleys