Shop All Timing Belt Pulleys
B B Manufacturing
14MP037-6CA2, Timing Pulley, Aluminum, Clear Anodized
Mfr # 14MP037-6CA2
Zoro # G105353688
product price: $10.63
/ea
Sold in multiples of 7 for $74.41
$74.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/16 inch
- Outside Dia. - Timing Belt Pulleys 0.337 inch
- Setscrew 1
- Number of Teeth 14
- Flange Dia. (In.) 0.53 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 14MP037-6CA2
- Zoro # G105353688
- UPC # 195057000810
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.337 inch |
Flange Dia. (In.) | 0.53 inch |
Width | 0.625 inch |
Pitch Dia. (In.) | 0.357 inch |
Details
Setscrew | 1 |
Number of Teeth | 14 |
Bore Type | Finished Bore |
Material | Aluminum |
Item | Timing Belt Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 136" (BB136)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 3/8" (29HY74)
- PARKER Swivel Union, Zinc Stl, Female ORFS, 1/4In (4 HL6-S)
- DAYTON Motor Start Capacitor, 130-158 MFD, Round (2MEP1)
- B B MANUFACTURING 20-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (20-5M15M6FA8)
- B B MANUFACTURING 21MP012M6FA5, Timing Pulley, Aluminum, Clear Anodized, (21MP012M6FA5)
- B B MANUFACTURING 26-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-3M09-6FA3)
- B B MANUFACTURING 42AT10/48-0, Timing Pulley, Aluminum (42AT10/48-0)
- B B MANUFACTURING 28LH100, Timing Pulley, Cast Iron (28LH100)
- B B MANUFACTURING 20XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA3)
- B B MANUFACTURING 18HH100, Timing Pulley, Steel (18HH100)
- B B Manufacturing Pulleys & Sheaves