Shop All Timing Belt Pulleys
B B Manufacturing
14MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized
Mfr # 14MP025-6CA1
Zoro # G905353291
Sold in multiples of 7 for $69.37
$69.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/8 inch
- Outside Dia. - Timing Belt Pulleys 0.337 inch
- Flange Dia. (In.) 0.53 inch
- Setscrew 1
- Number of Teeth 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 14MP025-6CA1
- Zoro # G905353291
- UPC # 195057000278
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/8 inch |
Outside Dia. - Timing Belt Pulleys | 0.337 inch |
Flange Dia. (In.) | 0.53 inch |
Width | 0.625 inch |
Pitch Dia. (In.) | 0.357 inch |
Details
Item | Timing Belt Pulley |
Setscrew | 1 |
Number of Teeth | 14 |
Material | Aluminum |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-100, 1-1/4" (235134)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Red (HZR05025-25-G)
- GLOBAL G2SC-100-SS Two-Piece Clamping Collar (G2SC-100-SS)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6004Z)
- B B MANUFACTURING QD34-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-30)
- B B MANUFACTURING QD90-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD90-8M-50)
- B B MANUFACTURING 18L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L050-6FA6)
- B B MANUFACTURING 10MP037-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP037-6CA1)
- B B MANUFACTURING 44-3M06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (44-3M06M6FA6)
- B B MANUFACTURING 19L075-6FA6, Timing Pulley, Aluminum, Clear Anodized (19L075-6FA6)
- BROWNING QD Gearbelt Pulleys-500, #20H150SH (20H150SH)
- B B Manufacturing Pulleys & Sheaves