Shop All Pulley Parts
B B Manufacturing
14MP-PS3A, Timing Pulley Stock, Aluminum
Mfr # 14MP-PS3A
Zoro # G905368158
product price: $18.49
/ea
Sold in multiples of 3 for $55.47
$55.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 inch
- Number of Teeth 14
- Material Aluminum
Product Information
- Brand B B Manufacturing
- MFR # 14MP-PS3A
- Zoro # G905368158
- UPC # 195057099616
- Country of Origin India
- Category Pulley Parts
Dimensions
Width | 1 inch |
Details
Number of Teeth | 14 |
Material | Aluminum |
Item | Timing Pulley Stock |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 232-2MGT-09 (232-2MGT-09)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56HC Frame (6K045)
- REZNOR 163892 208/230V Venter (163892)
- DAYTON 5VX610 Cogged V-Belt, 61" Outside Length, 5/8" Top Width, 1 Ribs (2L421)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- B B Manufacturing Pulleys & Sheaves