Shop All Timing Belt Pulleys
B B Manufacturing
14LF100X3/8, Timing Pulley, Steel, Black Oxide
Mfr # 14LF100X3/8
Zoro # G305358001
product price: $32.62
/ea
Sold in multiples of 2 for $65.24
$65.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 1.641 inch
- Flange Dia. (In.) 1.906 inch
- Pitch Dia. (In.) 1.671 inch
- Number of Teeth 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 14LF100X3/8
- Zoro # G305358001
- UPC # 195057627031
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 1.641 inch |
Flange Dia. (In.) | 1.906 inch |
Pitch Dia. (In.) | 1.671 inch |
Width | 2 inch |
Length | 3 inch |
Overall Length | 1.75 inch |
Height | 2 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 14 |
Setscrew | 1 |
Bore Type | Finished Bore |
Material | Steel |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.82 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPX-12-12-SS)
- READING TECHNOLOGIES Reading Technologies DE401 Replacement Desiccant Element (RTC-DE401)
- BALDWIN FILTERS Hydraulic Filter, 10 micron, Fiberglass (PT23209-MPG)
- VIBCO Pneumatic Vibrator, 2100lb, 16000vpm, 80psi (KA-2-1/2)
- B B MANUFACTURING 15LF050X3/4, Timing Pulley, Steel, Black Oxide (15LF050X3/4)
- B B MANUFACTURING 40T10/18-2, Timing Pulley, Aluminum (40T10/18-2)
- B B MANUFACTURING 30-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5M15-6FA3)
- B B MANUFACTURING TL24L100, Timing Pulley, Steel, Black Oxide, (TL24L100)
- B B MANUFACTURING 27AT5/27-2, Timing Pulley, Aluminum (27AT5/27-2)
- B B MANUFACTURING 25XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA3)
- MELLING S868 Stock Engine Timing Camshaft Sprocket (S868)
- B B Manufacturing Timing Belt Pulleys