Shop All Timing Belt Pulleys
B B Manufacturing
14LF100X1/2, Timing Pulley, Steel, Black Oxide
Mfr # 14LF100X1/2
Zoro # G105357808
Sold in multiples of 2 for $68.90
$68.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 1.641 inch
- Number of Teeth 14
- Material Steel
- Width 2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 14LF100X1/2
- Zoro # G105357808
- UPC # 195057627048
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 1.641 inch |
Width | 2 inch |
Pitch Dia. (In.) | 1.671 inch |
Flange Dia. (In.) | 1.906 inch |
Height | 2 inch |
Length | 3 inch |
Overall Length | 1.75 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 14 |
Material | Steel |
Setscrew | 1 |
Bore Type | Finished Bore |
Finish | Black Oxide |
Weight | 0.789 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Insert, L050, Buna N (L050N)
- BANDO S8M-840 Timing Belt, 250-S8M-840 (250-S8M-840)
- ZORO SELECT QD Bushing, Series SH, Bore 1-5/8 In (SH158)
- CHICAGO PNEUMATIC Oil Separator Kit, For Mfr. No. QRS 10 (6221372850)
- B B MANUFACTURING 18L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L050-6FA6)
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- B B MANUFACTURING 40T10/40-2, Timing Pulley, Aluminum (40T10/40-2)
- B B MANUFACTURING 10LF050X3/8, Timing Pulley, Steel, Black Oxide (10LF050X3/8)
- B B MANUFACTURING 28XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL025-6FA3)
- B B MANUFACTURING 18-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M15M6FA8)
- B B MANUFACTURING 44-5MX25-1108, Timing Pulley, Steel, Black Oxide, (44-5MX25-1108)
- B B Manufacturing Timing Belt Pulleys