Shop All Timing Belt Pulleys
B B Manufacturing
14LF050X3/8, Timing Pulley, Steel, Black Oxide
Mfr # 14LF050X3/8
Zoro # G205357456
product price: $23.81
/ea
Sold in multiples of 3 for $71.43
$71.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 1.641 inch
- Pitch Dia. (In.) 1.671 inch
- Width 1.25 inch
- Number of Teeth 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 14LF050X3/8
- Zoro # G205357456
- UPC # 195057624603
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 1.641 inch |
Pitch Dia. (In.) | 1.671 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 1.906 inch |
Length | 2.5 inch |
Height | 2.5 inch |
Overall Length | 1.25 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 14 |
Setscrew | 1 |
Bore Type | Finished Bore |
Material | Steel |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 0.562 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Flow Control Valve (MVU 704-1/8)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 33'' Long x 7 Ribs Wide - 330J7 (330J7)
- FESTO Standards-Based Cylinder DSBC-125-250-PPVA-N3 (DSBC-125-250-PPVA-N3)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A1)
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- B B MANUFACTURING 27AT5/27-2, Timing Pulley, Aluminum (27AT5/27-2)
- B B MANUFACTURING TL18H200, Timing Pulley, Steel, Black Oxide, (TL18H200)
- B B MANUFACTURING 42AT10/48-0, Timing Pulley, Aluminum (42AT10/48-0)
- B B MANUFACTURING 40-8P85-2012, Timing Pulley, Cast Iron, Black Oxide, (40-8P85-2012)
- B B MANUFACTURING 16T2.5/48-0, Timing Pulley, Aluminum (16T2.5/48-0)
- B B MANUFACTURING 28-14MX37-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14MX37-2012)
- B B Manufacturing Timing Belt Pulleys