Shop All Timing Belt Pulleys
B B Manufacturing
14L100-6FS5, Timing Pulley, Steel, Black Oxide
Mfr # 14L100-6FS5
Zoro # G405357454
product price: $24.59
/ea
Sold in multiples of 3 for $73.77
$73.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 1.641 inch
- Width 2 inch
- Material Steel
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 14L100-6FS5
- Zoro # G405357454
- UPC # 195057626843
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 1.641 inch |
Width | 2 inch |
Pitch Dia. (In.) | 1.671 inch |
Flange Dia. (In.) | 1.906 inch |
Height | 2 inch |
Overall Length | 1.75 inch |
Length | 3 inch |
Details
Material | Steel |
Bore Type | Minimum Plain Bore |
Number of Teeth | 14 |
Item | Timing Belt Pulley |
Finish | Black Oxide |
Weight | 0.833 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Ball Bearing, 40mm Bore, 68mm9mm, W (16008/C3)
- LOC-LINE Round Nozzle, 4.5-Pk10 (89223)
- ADVANCED TECHNOLOGY PRODUCTS Coupler, Chrome, Automatic, Industrial, 3/8" Body Size, 1/4" FPT (38SOC-N2F)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- B B MANUFACTURING 17L050-6FS6, Timing Pulley, Steel, Black Oxide (17L050-6FS6)
- B B MANUFACTURING 21T5/10-2, Timing Pulley, Aluminum (21T5/10-2)
- B B MANUFACTURING 47T10/32-2, Timing Pulley, Aluminum (47T10/32-2)
- B B MANUFACTURING 15XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (15XL037-6FA3)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- B B MANUFACTURING 27T5/16-2, Timing Pulley, Aluminum (27T5/16-2)
- B B MANUFACTURING 12XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (12XL037-6FA4)
- B B Manufacturing Timing Belt Pulleys