Shop All Timing Belt Pulleys
B B Manufacturing
14L075-6FS5, Timing Pulley, Steel, Black Oxide
Mfr # 14L075-6FS5
Zoro # G405357546
Sold in multiples of 3 for $73.77
$73.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 1.641 inch
- Material Steel
- Bore Type Minimum Plain Bore
- Pitch Dia. (In.) 1.671 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 14L075-6FS5
- Zoro # G405357546
- UPC # 195057625686
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 1.641 inch |
Pitch Dia. (In.) | 1.671 inch |
Width | 2 inch |
Flange Dia. (In.) | 1.906 inch |
Overall Length | 1.5 inch |
Length | 3 inch |
Height | 2 inch |
Details
Material | Steel |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Number of Teeth | 14 |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.699 lbs |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.1 inch OD (1VP71x1-3/8)
- BESTORQ Banded Belt, 55 in Outside Length, 3/8 in Top Width, 2 Ribs (2/3V530)
- CONTINENTAL 1/2" x 10' Yellow EPDM Air Hose, 300 PSI, 1/2" Ind. Interchange M+F QC (HZY05030-10-51)
- LEESON Washdown Motor, 1 HP, Face/Base, 3-Phase (116780.00)
- B B MANUFACTURING QD112-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD112-5M-15)
- B B MANUFACTURING 22-8MX12-1008, Timing Pulley, Steel, Black Oxide, (22-8MX12-1008)
- B B MANUFACTURING 16MP012M6CA5, Timing Pulley, Aluminum, Clear Anodized (16MP012M6CA5)
- B B MANUFACTURING 28XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (28XL037-6FA5)
- B B MANUFACTURING 10XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (10XL037-6FA3)
- B B MANUFACTURING 26-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-3M09-6FA3)
- B B MANUFACTURING 40T10/48-0, Timing Pulley, Aluminum (40T10/48-0)
- B B Manufacturing Timing Belt Pulleys