Shop All Timing Belt Pulleys
B B Manufacturing
14L075-6FA5, Timing Pulley, Aluminum, Clear Anodized
Mfr # 14L075-6FA5
Zoro # G605357629
Sold in multiples of 2 for $73.50
$73.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 1.641 inch
- Flange Dia. (In.) 1.906 inch
- Number of Teeth 14
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 14L075-6FA5
- Zoro # G605357629
- UPC # 195057625457
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 1.641 inch |
Flange Dia. (In.) | 1.906 inch |
Pitch Dia. (In.) | 1.671 inch |
Width | 2 inch |
Details
Number of Teeth | 14 |
Setscrew | 2 |
Bore Type | Finished Bore |
Material | Aluminum |
Item | Timing Belt Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-150 (236150)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5140)
- THOMSON Ball Bushing, Bore Dia 0.375 In (A61014SS)
- ZORO SELECT BX103 Cogged V-Belt, 1 Ribs (42W437)
- B B MANUFACTURING 28-14P40-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14P40-2012)
- B B MANUFACTURING TL20L050-1108, Timing Pulley, Steel, Black Oxide, (TL20L050-1108)
- B B MANUFACTURING 10MP012-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP012-6CA1)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B MANUFACTURING 22-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3P09-6FA3)
- B B MANUFACTURING 30XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-3FA4)
- B B MANUFACTURING 28-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-5P15-6FA3)
- B B Manufacturing Timing Belt Pulleys