Shop All Timing Belt Pulleys
B B Manufacturing
14H200-6FS8, Timing Pulley, Steel, Black Oxide
Mfr # 14H200-6FS8
Zoro # G405357393
product price: $58.45
/ea
Sold in multiples of 2 for $116.90
$116.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/4 inch
- Outside Dia. - Timing Belt Pulleys 2.174 inch
- Material Steel
- Number of Teeth 14
- Pitch Dia. (In.) 2.228 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 14H200-6FS8
- Zoro # G405357393
- UPC # 195057629493
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/4 inch |
Outside Dia. - Timing Belt Pulleys | 2.174 inch |
Pitch Dia. (In.) | 2.228 inch |
Width | 3 inch |
Flange Dia. (In.) | 2.461 inch |
Details
Material | Steel |
Number of Teeth | 14 |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 500' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU03830-500)
- AIGNEP USA Elbow Connector, 33/64" Hex, 6mm Tube (55110-6-1/8)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (358010TC)
- PARKER Filter Element, For 4HET8, PK4 (4/200-35-BX)
- B B MANUFACTURING 21-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P09M6FA6)
- B B MANUFACTURING 21MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP037M6FA4)
- B B MANUFACTURING 21-3P09-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA2)
- B B MANUFACTURING 16H100-6FS7, Timing Pulley, Steel, Black Oxide (16H100-6FS7)
- B B MANUFACTURING 32XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA5)
- B B MANUFACTURING 16L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (16L050-6FA6)
- B B MANUFACTURING 66AT10/20-2, Timing Pulley, Aluminum (66AT10/20-2)
- B B Manufacturing Pulleys & Sheaves