Shop All Timing Belt Pulleys
B B Manufacturing
14H100-6FS7, Timing Pulley, Steel, Black Oxide
Mfr # 14H100-6FS7
Zoro # G705357376
product price: $38.85
/ea
Sold in multiples of 2 for $77.70
$77.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/8 inch
- Outside Dia. - Timing Belt Pulleys 2.174 inch
- Bore Type Minimum Plain Bore
- Number of Teeth 14
- Pitch Dia. (In.) 2.228 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 14H100-6FS7
- Zoro # G705357376
- UPC # 195057627789
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/8 inch |
Outside Dia. - Timing Belt Pulleys | 2.174 inch |
Pitch Dia. (In.) | 2.228 inch |
Width | 2 inch |
Flange Dia. (In.) | 2.461 inch |
Length | 3 inch |
Overall Length | 1.875 inch |
Height | 3 inch |
Details
Bore Type | Minimum Plain Bore |
Number of Teeth | 14 |
Material | Steel |
Item | Timing Belt Pulley |
Finish | Black Oxide |
Weight | 1.543 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Bidl Led Block 110-130Vac (CSW-BIDLF-2E10)
- BAILEY HYDRAULICS Bmph Motor Seal Kit 61193: 2-Bolt A Mount, 272401 (272401)
- LEGACY 250Ft Air Hose 3/8 (HFZ38250YW)
- SMC Speed Control Valve, 4mm Tube, 1/4 In (AS2201F-02-04SA)
- B B MANUFACTURING 21T5/24-2, Timing Pulley, Aluminum (21T5/24-2)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- B B MANUFACTURING 22XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA3)
- B B MANUFACTURING QD112-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD112-5M-15)
- B B MANUFACTURING 32XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA5)
- B B MANUFACTURING 36T5/36-2, Timing Pulley, Aluminum (36T5/36-2)
- B B MANUFACTURING TL22H150, Timing Pulley, Cast Iron, Black Oxide, (TL22H150)
- B B Manufacturing Pulleys & Sheaves