Shop All Timing Belts
B B Manufacturing
1440-8M-50, Timing Belt, Neoprene, Fiberglass
Mfr # 1440-8M-50
Zoro # G105358799
product price: $89.65
/ea
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1 lbs
- Width 6 inch
- Material Neoprene
- Standards ISO 9001:2015
- Gearbelt Type Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1440-8M-50
- Zoro # G105358799
- UPC # 195057027992
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 56.693 inch |
Length | 1 inch |
Details
Weight | 1 lbs |
Material | Neoprene |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Number of Teeth | 180 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Item | Timing Belt |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1" Male JIC (6400-16-16-O)
- DAYTON 3V425 V-Belt, 42-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V713)
- KANO Microil 1 quart High-Grade Precision Instrument Oil, 4PK (AZMC161C4)
- DAYTON Capacitor-Start High Torque Farm Duty Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame (1TMW5)
- B B MANUFACTURING 255L100G, Timing Belt, Neoprene, Fiberglass (255L100G)
- B B MANUFACTURING 25T10/1110, Timing Belt, Polyurethane, Steel (25T10/1110)
- B B MANUFACTURING 600-8M-20, Timing Belt, Neoprene, Fiberglass (600-8M-20)
- B B MANUFACTURING 480H150G, Timing Belt, Neoprene, Fiberglass (480H150G)
- B B MANUFACTURING 25T5/1090, Timing Belt, Polyurethane, Steel (25T5/1090)
- B B MANUFACTURING 615-5M-25, Timing Belt, Neoprene, Fiberglass (615-5M-25)
- D&D Timing Belt, S8M, 30 x 1256mm PL, T157 (300-S8M-1256)
- B B Manufacturing Power Transmission Belts