Shop All Timing Belt Pulleys
B B Manufacturing
144-8P85-3535, Timing Pulley, Cast Iron, Black Oxide
Mfr # 144-8P85-3535
Zoro # G005356666
product price: $611.60
/ea
Free Shipping & Returns
$611.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 3535
- Outside Dia. - Timing Belt Pulleys 14.383 inch
- Width 15 inch
- Number of Teeth 144
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 144-8P85-3535
- Zoro # G005356666
- UPC # 195057814592
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 14.383 inch |
Width | 15 inch |
Pitch Dia. (In.) | 14.437 inch |
Overall Length | 3.75 inch |
Length | 4 inch |
Height | 15 inch |
Details
Bushing Required - Timing Belt Pulleys | 3535 |
Item | Timing Belt Pulley |
Number of Teeth | 144 |
Material | Cast Iron |
Bore Type | Taper Lock Bushing |
Standards | ISO 9001:2015 |
Weight | 78 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6300 Series Deep Groove Radial Ball Brg (6308ZE C3)
- DIXON W Series Wing Style Hydraulic Interchange Coupler, 1-1/4 in x 1-1/4-11-1/2 Nominal, Brass Body/Buna- (10WF10-B)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 25 ft. (CRX050-25MF-G)
- INTERSTATE PNEUMATICS Adapter Converts C02 Paintball Tank to Standard CGA 320 Male Fitting (WRCO2-5A4)
- B B MANUFACTURING 21MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP037M6FA4)
- B B MANUFACTURING 14-5M09M6FA6, Timing Pulley, Aluminum, Clear Anodized (14-5M09M6FA6)
- B B MANUFACTURING 21L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L075-6FA6)
- B B MANUFACTURING 10MP037-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP037-6CA1)
- B B MANUFACTURING 36L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (36L050-6FA6)
- B B MANUFACTURING QD24-8M-30, Timing Pulley, Steel, Black Oxide, (QD24-8M-30)
- B B MANUFACTURING 25-3P06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (25-3P06M6FA6)
- B B Manufacturing Timing Belt Pulleys