Shop All Timing Belts
B B Manufacturing
144-2P-06, Timing Belt, Neoprene, Fiberglass
Mfr # 144-2P-06
Zoro # G805358778
product price: $5.99
/ea
Sold in multiples of 14 for $83.86
$83.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 9001:2015
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Number of Teeth 72
- Width 6 inch
- Weight 0.02 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 144-2P-06
- Zoro # G805358778
- UPC # 195057971073
- Country of Origin United States
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 5.669 inch |
Height | 9 inch |
Length | 1 inch |
Details
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Number of Teeth | 72 |
Weight | 0.02 lbs |
Item | Timing Belt |
Material | Neoprene |
Gearbelt Type | Single Sided |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Precision Pressure Regulator LRP-1/4-2, 5 (LRP-1/4-2,5)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" JIC Tube (0319-08)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 7/8 Bore Dia., 14 # of Teeth (60BS14H X 7/8)
- MOLINE BEARING Take-Up Brg, 2 in Bore, Steel Insert (19351200)
- B B MANUFACTURING 615-5M-09, Timing Belt, Neoprene, Fiberglass (615-5M-09)
- B B MANUFACTURING 880-8M-20, Timing Belt, Neoprene, Fiberglass (880-8M-20)
- B B MANUFACTURING 2590-14M-85, Timing Belt, Neoprene, Fiberglass (2590-14M-85)
- B B MANUFACTURING 565-5M-25, Timing Belt, Neoprene, Fiberglass (565-5M-25)
- B B MANUFACTURING 339-3M-09, Timing Belt, Neoprene, Fiberglass (339-3M-09)
- B B MANUFACTURING 1050-5M-15, Timing Belt, Neoprene, Fiberglass (1050-5M-15)
- B B MANUFACTURING 2800-14M-55, Timing Belt, Neoprene, Fiberglass (2800-14M-55)
- B B Manufacturing Power Transmission Belts