Shop All Timing Belts
B B Manufacturing
1420-5M-15, Timing Belt, Neoprene, Fiberglass
Mfr # 1420-5M-15
Zoro # G605358121
product price: $24.49
/ea
Sold in multiples of 3 for $73.47
$73.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Height 9 inch
- Standards ISO 9001:2015
- Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1420-5M-15
- Zoro # G605358121
- UPC # 195057982772
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 55.906 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Material | Neoprene |
Number of Teeth | 284 |
Weight | 0.18 lbs |
Item | Timing Belt |
Gearbelt Type | Single Sided |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2/B48 Banded V-Belt, 51-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEX5)
- EATON Lug and Cable Kit, 1 Cables (EML23)
- WESTWARD Flexible Spout Measure, 8-1/2in Dia. (33RL91)
- DURA-SYNC TORQUE Timing Belt, 8M, 20 x 328mm PL, T41 (328-8M-20)
- B B MANUFACTURING 1600-5M-15, Timing Belt, Neoprene, Fiberglass (1600-5M-15)
- B B MANUFACTURING 3360-14M-55, Timing Belt, Neoprene, Fiberglass (3360-14M-55)
- B B MANUFACTURING 384-3M-09, Timing Belt, Neoprene, Fiberglass (384-3M-09)
- B B MANUFACTURING 187L050G, Timing Belt, Neoprene, Fiberglass (187L050G)
- B B MANUFACTURING 1125-D5M-09, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (1125-D5M-09)
- B B MANUFACTURING 220DXL025G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (220DXL025G)
- BANDO T5-840 Poly Timing Belt, 16T5-840Ug (16T5-840UG)
- B B Manufacturing Timing Belts