Shop All Idler Sprockets
B B Manufacturing
140B11-IDLER, Idler Sprocket, Steel, Black Oxide
Mfr # 140B11-IDLER
Zoro # G705366507
product price: $305.27
/ea
Free Shipping & Returns
$305.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 7.01 inch
- Bore Dia. - Sprockets 1 1/2 inch
- Bearing Type - Sprockets B
- Material Steel
- Number of Teeth 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 140B11-IDLER
- Zoro # G705366507
- UPC # 195057187511
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Outside Dia. | 7.01 inch |
Bore Dia. - Sprockets | 1 1/2 inch |
Pitch Diameter | 6.127 inch |
Details
Bearing Type - Sprockets | B |
Material | Steel |
Item | Idler Roller Chain Sprocket |
Number of Teeth | 11 |
Bore Type | Idler |
Weight | 10.908 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZU03830-50-31)
- VELVAC Spring T-Bolt Clamp 3-7/16 - 3-3/4 (022583)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/4 In, Steel (1L700)
- TORRINGTON Nrb Drawn Cup Caged Bearing (J1412)
- B B MANUFACTURING 100B11-IDLER, Idler Sprocket, Steel, Black Oxide (100B11-IDLER)
- POWERDRIVE Idler Sprocket, Ball, ANSI 50 (HB50A15X5/8)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 40 Chain , 18 Teeth, Ball Bearing, 5/8" Bore (B4018H)
- BREWER MACHINE AND GEAR Idler Sprocket, Plate, 40, Bronze Bushing, 15 Teeth, 1/2" Bore (BMG 41E15)
- POWERDRIVE Idler Sprocket, Needle, ANSI 80 (HN80B13)
- FENNER DRIVES Idler, Sprocket, 60 ANSI (CS6002/CB0004)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 60, Needle Bearing, 17 Teeth, 1" Bore (60B17F)
- B B Manufacturing Chains & Chain Sprockets