Shop All Timing Belt Pulleys
B B Manufacturing
140-8MX36-3020, Timing Pulley, Cast Iron, Black Oxide
Mfr # 140-8MX36-3020
Zoro # G405356020
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 3020
- Outside Dia. - Timing Belt Pulleys 13.973 inch
- Number of Teeth 140
- Bore Type Taper Lock Bushing
- Pitch Dia. (In.) 14.036 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 140-8MX36-3020
- Zoro # G405356020
- UPC # 195057818637
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 13.973 inch |
Pitch Dia. (In.) | 14.036 inch |
Width | 15 inch |
Overall Length | 2 inch |
Length | 4 inch |
Height | 15 inch |
Details
Bushing Required - Timing Belt Pulleys | 3020 |
Number of Teeth | 140 |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Material | Ductile Iron |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 37.807 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Body, Hose Barb, 1/4, Brass (B23AS37H)
- ELESA Oil level indicators, HCK.381-SST-M12-FKM-GL-P (HCK.)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (49927)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- B B MANUFACTURING TL18L100-1108, Timing Pulley, Steel, Black Oxide, (TL18L100-1108)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- B B MANUFACTURING 40-8P85-2012, Timing Pulley, Cast Iron, Black Oxide, (40-8P85-2012)
- B B MANUFACTURING 60XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (60XL037-6WA5)
- B B MANUFACTURING 12XL037-SFP2, Timing Pulley, Plastic (12XL037-SFP2)
- B B MANUFACTURING 20-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5P15-6FA3)
- B B MANUFACTURING QD18L075, Timing Pulley, Steel, Black Oxide, (QD18L075)
- B B Manufacturing Pulleys & Sheaves