Shop All Timing Belt Pulleys
B B Manufacturing
140-8MX12-2012, Timing Pulley, Cast Iron, Black Oxide
Mfr # 140-8MX12-2012
Zoro # G505356067
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2012
- Outside Dia. - Timing Belt Pulleys 13.973 inch
- Number of Teeth 140
- Material Ductile Iron
- Pitch Dia. (In.) 14.036 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 140-8MX12-2012
- Zoro # G505356067
- UPC # 195057817296
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 13.973 inch |
Pitch Dia. (In.) | 14.036 inch |
Width | 15 inch |
Length | 4 inch |
Overall Length | 1.25 inch |
Height | 15 inch |
Details
Bushing Required - Timing Belt Pulleys | 2012 |
Number of Teeth | 140 |
Material | Ductile Iron |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Weight | 17 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC REGULATOR 1/2 (R380-4C2)
- D&D Timing Belt, D8M, 30 x 1904mm PL, T238 (D1904-8M-30)
- SPEEDAIRE Straight Swivel 3/8 in Hose I.D, 5/8"-18 UNF Thread (5A246)
- MTK Spherical Thrust Bearing, 85mm Bore (29417 EM)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- B B MANUFACTURING TL16H100-1008, Timing Pulley, Steel, Black Oxide, (TL16H100-1008)
- B B MANUFACTURING 66AT10/25-2, Timing Pulley, Aluminum (66AT10/25-2)
- B B MANUFACTURING 30-8MX12-6FS6SS, Timing Pulley, Stainless Steel (30-8MX12-6FS6SS)
- B B MANUFACTURING 140-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide (140-8MX21-2517)
- B B MANUFACTURING 25-3M06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-3M06-6FA3)
- B B MANUFACTURING 24-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5P15-6FA3)
- B B Manufacturing Timing Belt Pulleys