Shop All Timing Belt Pulleys
B B Manufacturing
140-14MX90-5040, Timing Pulley, Cast Iron, Black Oxide
Mfr # 140-14MX90-5040
Zoro # G205355520
product price: $1,402.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,402.99
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 5040
- Outside Dia. - Timing Belt Pulleys 24.452 inch
- Width 24.452 inch
- Material Cast Iron
- Number of Teeth 140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 140-14MX90-5040
- Zoro # G205355520
- UPC # 195057821422
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 24.452 inch |
Width | 24.452 inch |
Pitch Dia. (In.) | 24.562 inch |
Height | 4.203 inch |
Overall Length | 4.203 inch |
Length | 24.452 inch |
Details
Bushing Required - Timing Belt Pulleys | 5040 |
Item | Timing Belt Pulley |
Material | Cast Iron |
Number of Teeth | 140 |
Bore Type | Taper Lock Bushing |
Standards | ISO 9001:2015 |
Weight | 245 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS JIC Cap Nut (5129X20CF)
- LEGRIS Coupler, 3/8, Glass Reinforced Nylon (9405U08 18)
- JACOBS Chuck Service Kit for Model 11N (30344)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 3450 Nameplate RPM (CL3506)
- B B MANUFACTURING 31T10/20-2, Timing Pulley, Aluminum (31T10/20-2)
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- B B MANUFACTURING 20-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5P15-6FA3)
- B B MANUFACTURING QD34-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-50)
- B B MANUFACTURING QD24L050, Timing Pulley, Steel, Black Oxide, (QD24L050)
- B B MANUFACTURING TL32L100, Timing Pulley, Cast Iron, Black Oxide, (TL32L100)
- B B MANUFACTURING 32-8MX36-1210, Timing Pulley, Cast Iron, Black Oxide, (32-8MX36-1210)
- B B Manufacturing Timing Belt Pulleys