Shop All Timing Belt Pulleys
B B Manufacturing
140-14MX68-4030, Timing Pulley, Cast Iron, Black Oxide
Mfr # 140-14MX68-4030
Zoro # G505355428
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,021.99
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 4030
- Outside Dia. - Timing Belt Pulleys 24.452 inch
- Width 24.452 inch
- Bore Type Taper Lock Bushing
- Pitch Dia. (In.) 24.562 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 140-14MX68-4030
- Zoro # G505355428
- UPC # 195057821040
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 24.452 inch |
Width | 24.452 inch |
Pitch Dia. (In.) | 24.562 inch |
Height | 3.328 inch |
Overall Length | 3.328 inch |
Length | 24.452 inch |
Details
Bushing Required - Timing Belt Pulleys | 4030 |
Bore Type | Taper Lock Bushing |
Material | Cast Iron |
Item | Timing Belt Pulley |
Number of Teeth | 140 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 189 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Flat Grease Nipple Straight DIN3404 D=M06X1, D1=10, Hexagon Sw=11, Steel Electro Zinc-Plated (K1135.11006100)
- NUMATICS Manifold Block, 1 Station, 1/4 NPT (229-676)
- WEG 00336ES1DJP56J-S, 3 HP, 3600 RPM, TEFC, 56HJ FRAME, 230 VOLTS (00336ES1DJP56J-S)
- DODGE PX240 PARA-FLEX ELEMENT (PX240)
- B B MANUFACTURING 21MP012M6FA5, Timing Pulley, Aluminum, Clear Anodized, (21MP012M6FA5)
- B B MANUFACTURING 25-3P06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (25-3P06M6FA6)
- B B MANUFACTURING 10MP025M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP025M6CA3)
- B B MANUFACTURING 28LH100, Timing Pulley, Cast Iron (28LH100)
- B B MANUFACTURING 21MP012-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP012-6FA2)
- B B MANUFACTURING 42AT10/48-0, Timing Pulley, Aluminum (42AT10/48-0)
- POWERDRIVE Gearbelt Pulley, L, 36 Grooves (36LH050)
- B B Manufacturing Timing Belt Pulleys