Shop All Timing Belt Pulleys
B B Manufacturing
140-14MX125-6050, Timing Pulley, Cast Iron, Black Oxide
Mfr # 140-14MX125-6050
Zoro # G905355776
product price: $2,044.87
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,044.87
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 6050
- Outside Dia. - Timing Belt Pulleys 24.452 inch
- Bore Type Taper Lock Bushing
- Width 24.452 inch
- Pitch Dia. (In.) 24.562 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 140-14MX125-6050
- Zoro # G905355776
- UPC # 195057821743
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 24.452 inch |
Width | 24.452 inch |
Pitch Dia. (In.) | 24.562 inch |
Overall Length | 5.609 inch |
Length | 24.452 inch |
Height | 5.609 inch |
Details
Bushing Required - Timing Belt Pulleys | 6050 |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Material | Cast Iron |
Number of Teeth | 140 |
Weight | 373 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLASTER Air Tool Lube, 16 Oz. (16-ATL)
- NUMATICS SPA55 UNIT PLGN (554BA400KT00030)
- ARO Valve, H Series, H254SS-024-D (H254SS-024-D)
- OETIKER Hose Clamp, Crimp, 2-Ear, 3/4 in Nom Size, Zinc-Plated Steel, 100 Pack (10100027-100)
- B B MANUFACTURING 26-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-5P15-6FA3)
- B B MANUFACTURING 37-14MX68-3020, Timing Pulley, Cast Iron, Black Oxide, (37-14MX68-3020)
- B B MANUFACTURING 18-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5P15-6FA3)
- B B MANUFACTURING 18H100-6FS7, Timing Pulley, Steel, Black Oxide (18H100-6FS7)
- B B MANUFACTURING 24-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5P15-6FA3)
- B B MANUFACTURING 24-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5M09-6FA3)
- B B MANUFACTURING 13L100-6FS5, Timing Pulley, Steel, Black Oxide (13L100-6FS5)
- B B Manufacturing Pulleys & Sheaves