Shop All Timing Belt Pulleys
B B Manufacturing
14-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 14-5P15-6FA3
Zoro # G605355144
Sold in multiples of 5 for $61.95
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.832 inch
- Number of Teeth 14
- Flange Dia. (In.) 1 inch
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 14-5P15-6FA3
- Zoro # G605355144
- UPC # 195057812482
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.832 inch |
Flange Dia. (In.) | 1 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 0.877 inch |
Details
Number of Teeth | 14 |
Setscrew | 2 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Material | Aluminum |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLER TOOLS & EQUIPMENT Hammer Spring (ART12-32)
- PARKER E-z Mate Series Coupler - Male Pipe (EZ-751-12MP)
- FOSTER Plug, 3/8" 1/4"MPT, Brass (FP352)
- FLEXTECH Clamps, T-Bolt, SS, 1.50"-1.69", PK2 (TB-150)
- B B MANUFACTURING 40L050M6FA14, Timing Pulley (40L050M6FA14)
- B B MANUFACTURING 44-5MX25-1108, Timing Pulley, Steel, Black Oxide, (44-5MX25-1108)
- B B MANUFACTURING 28-14P40-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14P40-2012)
- B B MANUFACTURING 20L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (20L100-6FA6)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- B B MANUFACTURING 14L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L075-6FA5)
- B B MANUFACTURING 10MP037-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP037-6CA1)
- B B Manufacturing Pulleys & Sheaves