Shop All Timing Belt Pulleys
B B Manufacturing
14-5M15M6FA6, Timing Pulley, Aluminum, Clear Anodized
Mfr # 14-5M15M6FA6
Zoro # G305355123
product price: $11.14
/ea
Sold in multiples of 6 for $66.84
$66.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 0.832 inch
- Setscrew 2
- Flange Dia. (In.) 1 inch
- Number of Teeth 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 14-5M15M6FA6
- Zoro # G305355123
- UPC # 195057722859
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.832 inch |
Flange Dia. (In.) | 1 inch |
Pitch Dia. (In.) | 0.877 inch |
Width | 3 inch |
Details
Setscrew | 2 |
Number of Teeth | 14 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Material | Aluminum |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB Flange Bearing, Dia..6250 In, 2.8125 In, Sq (SWK10GWUU)
- ENERPAC RD46, 4 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD46)
- FESTO Solenoid Valve VSCS-B-M32-MH-WA-1R3 (VSCS-B-M32-MH-WA-1R3)
- FLUID FILM Corrosion Inhibitor, 1 gal. (CNAS-B)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- B B MANUFACTURING 38-8P12-1210, Timing Pulley, Cast Iron, Black Oxide, (38-8P12-1210)
- B B MANUFACTURING QD52-14M-55, Timing Pulley, Cast Iron, Black Oxide, (QD52-14M-55)
- B B MANUFACTURING 28XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (28XL037-6FA5)
- B B MANUFACTURING QD90-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD90-8M-50)
- B B MANUFACTURING 16LF075X3/4, Timing Pulley, Steel, Black Oxide (16LF075X3/4)
- POWERDRIVE GearbeltPulley, XL, 14 Grooves (14XLB037-6FA)
- B B Manufacturing Pulleys & Sheaves