Shop All Timing Belt Pulleys
B B Manufacturing
14-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 14-5M15-6FA3
Zoro # G405355078
product price: $11.85
/ea
Sold in multiples of 6 for $71.10
$71.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.832 inch
- Pitch Dia. (In.) 0.877 inch
- Flange Dia. (In.) 1 inch
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 14-5M15-6FA3
- Zoro # G405355078
- UPC # 195057721531
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.832 inch |
Pitch Dia. (In.) | 0.877 inch |
Flange Dia. (In.) | 1 inch |
Width | 1 inch |
Details
Setscrew | 2 |
Item | Timing Belt Pulley |
Material | Aluminum |
Bore Type | Finished Bore |
Number of Teeth | 14 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 10' Non-Metalic Hose (13619)
- LINKBELT P3U223H 1 7/16 Pillow Block Ball Bearing (P3U223H 1-7/16)
- TRITAN Thrust Washer, dia. 2.250in, 0.03in. Thick (TRA3648)
- SOLBERG Wire Mesh (848S)
- B B MANUFACTURING 32MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (32MP037M6FA6)
- B B MANUFACTURING 36-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8P20-1610)
- B B MANUFACTURING 21AT5/18-2, Timing Pulley, Aluminum (21AT5/18-2)
- B B MANUFACTURING 26L050-6FS6, Timing Pulley, Steel, Black Oxide, (26L050-6FS6)
- B B MANUFACTURING F180-14MX-37-40-E, Timing Pulley (F180-14MX-37-40-E)
- B B MANUFACTURING 25XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA3)
- B B MANUFACTURING 18-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5M15-6FA3)
- B B Manufacturing Pulleys & Sheaves