Shop All Timing Belt Pulleys
B B Manufacturing
14-5M09M6FA6, Timing Pulley, Aluminum, Clear Anodized
Mfr # 14-5M09M6FA6
Zoro # G905355042
product price: $10.73
/ea
Sold in multiples of 7 for $75.11
$75.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 0.832 inch
- Setscrew 2
- Material Aluminum
- Pitch Dia. (In.) 0.877 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 14-5M09M6FA6
- Zoro # G905355042
- UPC # 195057722408
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.832 inch |
Pitch Dia. (In.) | 0.877 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 1 inch |
Details
Setscrew | 2 |
Material | Aluminum |
Item | Timing Belt Pulley |
Number of Teeth | 14 |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 206 ECJ)
- CHICAGO PNEUMATIC Rotor (C136919)
- TITAN HD Motor Run Capacitor, 50 MFD, 440V, Round (PRCF50A)
- PRINCE Outlet Section (SVE21)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- B B MANUFACTURING 28-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-3P09-6FA3)
- B B MANUFACTURING 20XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA4)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- B B MANUFACTURING 40L050-6FS6, Timing Pulley, Steel, Black Oxide, (40L050-6FS6)
- B B MANUFACTURING 24L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L075-6FA6)
- B B MANUFACTURING 22MP025M6CA6, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6CA6)
- B B Manufacturing Timing Belt Pulleys