Shop All Timing Belt Pulleys
B B Manufacturing
14-3M09M6CA6, Timing Pulley, Aluminum, Clear Anodized
Mfr # 14-3M09M6CA6
Zoro # G305356120
product price: $14.84
/ea
Sold in multiples of 5 for $74.20
$74.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 0.496 inch
- Width 0.75 inch
- Pitch Dia. (In.) 0.526 inch
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 14-3M09M6CA6
- Zoro # G305356120
- UPC # 195057720534
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.496 inch |
Width | 0.75 inch |
Pitch Dia. (In.) | 0.526 inch |
Flange Dia. (In.) | 0.634 inch |
Details
Item | Timing Belt Pulley |
Setscrew | 2 |
Bore Type | Finished Bore |
Material | Aluminum |
Number of Teeth | 14 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Pressure Switch Ae163F (AE163F)
- ILB GOLD Rectifier, Replacement For Wai Global CR3042 (CR3042)
- DEUBLIN Union 3/8 BSP RH (17-025-039)
- BRENNAN INDUSTRIES 08MORB-05FORB Straight (6410-08-05-O)
- B B MANUFACTURING 31T10/25-2, Timing Pulley, Aluminum (31T10/25-2)
- B B MANUFACTURING TL18L050-1108, Timing Pulley, Steel, Black Oxide, (TL18L050-1108)
- B B MANUFACTURING 37-14MX68-3020, Timing Pulley, Cast Iron, Black Oxide, (37-14MX68-3020)
- B B MANUFACTURING QD144-8M-85-F, Timing Pulley, Cast Iron, Black Oxide, (QD144-8M-85-F)
- B B MANUFACTURING 32-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P09-6FA3)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- B B MANUFACTURING 20H200-6FS8, Timing Pulley, Steel, Black Oxide (20H200-6FS8)
- B B Manufacturing Timing Belt Pulleys