Shop All Timing Belt Pulleys
B B Manufacturing
14-3M09-6CA2, Timing Pulley, Aluminum, Clear Anodized
Mfr # 14-3M09-6CA2
Zoro # G705356232
product price: $14.55
/ea
Sold in multiples of 5 for $72.75
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/16 inch
- Outside Dia. - Timing Belt Pulleys 0.496 inch
- Material Aluminum
- Setscrew 2
- Number of Teeth 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 14-3M09-6CA2
- Zoro # G705356232
- UPC # 195057719385
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.496 inch |
Width | 0.75 inch |
Flange Dia. (In.) | 0.635 inch |
Pitch Dia. (In.) | 0.526 inch |
Details
Material | Aluminum |
Setscrew | 2 |
Number of Teeth | 14 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6203/C3, Single Row Ball Brgs, 6203C3 (6203/C3)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/2,304 SS (30E586)
- FLUX F416-2EX Air Operated Motor with Valve for Drum Pump (24-ZORO0293)
- GAST Pump, Diaphragm Compressor, 1/16 HP, 24VDC (MOA-P126-JK)
- B B MANUFACTURING QD20L050, Timing Pulley, Steel, Black Oxide, (QD20L050)
- B B MANUFACTURING 36T5/15-2, Timing Pulley, Aluminum (36T5/15-2)
- B B MANUFACTURING 21T5/20-2, Timing Pulley, Aluminum (21T5/20-2)
- B B MANUFACTURING 48-8MX21-2012SS, Timing Pulley, Stainless Steel (48-8MX21-2012SS)
- B B MANUFACTURING 16H100-6FS7, Timing Pulley, Steel, Black Oxide (16H100-6FS7)
- B B MANUFACTURING 24XL037-6FS3, Timing Pulley, Steel, Black Oxide, (24XL037-6FS3)
- B B MANUFACTURING 24L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L050-6FA6)
- B B Manufacturing Timing Belt Pulleys