Shop All Timing Belt Pulleys
B B Manufacturing
14-3M06-6CA2, Timing Pulley, Aluminum, Clear Anodized
Mfr # 14-3M06-6CA2
Zoro # G605356240
product price: $14.26
/ea
Sold in multiples of 5 for $71.30
$71.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/16 inch
- Outside Dia. - Timing Belt Pulleys 0.496 inch
- Material Aluminum
- Bore Type Finished Bore
- Pitch Dia. (In.) 0.526 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 14-3M06-6CA2
- Zoro # G605356240
- UPC # 195057718692
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.496 inch |
Pitch Dia. (In.) | 0.526 inch |
Flange Dia. (In.) | 0.635 inch |
Width | 0.75 inch |
Details
Material | Aluminum |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Number of Teeth | 14 |
Setscrew | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, 10.00mm Bore Dia., 3.00mm W (FR6 2RS PRX)
- RULAND Coupling, 4 Beam Clamp, Bore 6 x 4 mm (PCMR19-6-4-A)
- GF&D SYSTEMS Fitting Kit, Grease, 50 Pc (5JJ04)
- D&D 112" Outside Length, 5/8" Top Width, 1 Ribs (5VX1120)
- B B MANUFACTURING 38AT5/40-2, Timing Pulley, Aluminum (38AT5/40-2)
- B B MANUFACTURING 10L050M6FA10, Timing Pulley (10L050M6FA10)
- B B MANUFACTURING 47AT10/36-2, Timing Pulley, Aluminum (47AT10/36-2)
- B B MANUFACTURING QD44-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-20)
- B B MANUFACTURING 90-5P25-2012, Timing Pulley, Cast Iron, Black Oxide, (90-5P25-2012)
- B B MANUFACTURING 18HH100, Timing Pulley, Steel (18HH100)
- POWERDRIVE Gearbelt Pulley, H, 28 Grooves (28HH100)
- B B Manufacturing Pulleys & Sheaves