Shop All Timing Belt Pulleys
B B Manufacturing
14-2P09-6CA1, Timing Pulley, Aluminum, Clear Anodized
Mfr # 14-2P09-6CA1
Zoro # G705355716
product price: $12.89
/ea
Sold in multiples of 6 for $77.34
$77.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/8 inch
- Outside Dia. - Timing Belt Pulleys 0.331 inch
- Bore Type Finished Bore
- Flange Dia. (In.) 0.53 inch
- Pitch Dia. (In.) 0.351 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 14-2P09-6CA1
- Zoro # G705355716
- UPC # 195057726697
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/8 inch |
Outside Dia. - Timing Belt Pulleys | 0.331 inch |
Flange Dia. (In.) | 0.53 inch |
Pitch Dia. (In.) | 0.351 inch |
Width | 0.625 inch |
Details
Bore Type | Finished Bore |
Material | Aluminum |
Item | Timing Belt Pulley |
Setscrew | 1 |
Number of Teeth | 14 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Sensor SDE5-D10-C-Q6E-P-M8 (SDE5-D10-C-Q6E-P-M8)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM (6K740)
- DAYTON Shaft Adapter, O.D. 5/8 In., PK5 (30D495)
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 1/2In (8-8 F6L-S)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- B B MANUFACTURING 27AT5/26-2, Timing Pulley, Aluminum (27AT5/26-2)
- B B MANUFACTURING 26-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (26-5M09M6FA8)
- B B MANUFACTURING 21XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA4)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- B B MANUFACTURING 28XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (28XL037-6FA5)
- B B Manufacturing Timing Belt Pulleys