Shop All Timing Belt Pulleys
B B Manufacturing
14-2P06-6CA1, Timing Pulley, Aluminum, Clear Anodized
Mfr # 14-2P06-6CA1
Zoro # G405355672
product price: $12.15
/ea
Sold in multiples of 5 for $60.75
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/8 inch
- Outside Dia. - Timing Belt Pulleys 0.331 inch
- Setscrew 1
- Pitch Dia. (In.) 0.351 inch
- Number of Teeth 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 14-2P06-6CA1
- Zoro # G405355672
- UPC # 195057726000
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/8 inch |
Outside Dia. - Timing Belt Pulleys | 0.331 inch |
Pitch Dia. (In.) | 0.351 inch |
Flange Dia. (In.) | 0.53 inch |
Width | 0.625 inch |
Details
Item | Timing Belt Pulley |
Setscrew | 1 |
Number of Teeth | 14 |
Material | Aluminum |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5228070)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Nickel Base, Silver (13005)
- CARLISLE AP60 Super Blue Ribbon V-Belt (AP60)
- MIDWEST FASTENER 3/8" x 3/8MIP Brass Hose Barbs 4PK (66511)
- B B MANUFACTURING 27AT5/26-2, Timing Pulley, Aluminum (27AT5/26-2)
- B B MANUFACTURING 12MP025MDFP3, Timing Pulley (12MP025MDFP3)
- B B MANUFACTURING 30XL025-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL025-6FA6)
- B B MANUFACTURING 34-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (34-3M09-6FA3)
- B B MANUFACTURING 16MP012M6CA5, Timing Pulley, Aluminum, Clear Anodized (16MP012M6CA5)
- B B MANUFACTURING 18XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA6)
- B B MANUFACTURING 36XL037-SFP4, Timing Pulley, Plastic (36XL037-SFP4)
- B B Manufacturing Pulleys & Sheaves