Shop All Timing Belt Pulleys
B B Manufacturing
14-2P03-6CA1, Timing Pulley, Aluminum, Clear Anodized
Mfr # 14-2P03-6CA1
Zoro # G105355880
product price: $11.01
/ea
Sold in multiples of 6 for $66.06
$66.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/8 inch
- Outside Dia. - Timing Belt Pulleys 0.331 inch
- Pitch Dia. (In.) 0.351 inch
- Setscrew 1
- Width 0.625 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 14-2P03-6CA1
- Zoro # G105355880
- UPC # 195057725447
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/8 inch |
Outside Dia. - Timing Belt Pulleys | 0.331 inch |
Pitch Dia. (In.) | 0.351 inch |
Width | 0.625 inch |
Flange Dia. (In.) | 0.53 inch |
Details
Item | Timing Belt Pulley |
Setscrew | 1 |
Bore Type | Finished Bore |
Material | Aluminum |
Number of Teeth | 14 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 3 MFD, 440V, Oval (4UHA6)
- DAYTON AC Gearmotor, 700.0 in-lb Max. Torque, 41 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K375)
- DDS Shaft Seal, TC, 0.625in ID, Nitrile Rubber (IN15.8731.756.35TC)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 40 # of Teeth (40BS40 X 1 1/2)
- B B MANUFACTURING 36L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (36L050-6FA6)
- B B MANUFACTURING 31AT10/22-2, Timing Pulley, Aluminum (31AT10/22-2)
- B B MANUFACTURING 30-5M09-6FA5, Timing Pulley, Aluminum, Clear Anodized, (30-5M09-6FA5)
- B B MANUFACTURING 25-3M06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-3M06-6FA3)
- B B MANUFACTURING 13L100-6FA5, Timing Pulley, Aluminum, Clear Anodized (13L100-6FA5)
- B B MANUFACTURING TL18H100, Timing Pulley, Steel, Black Oxide, (TL18H100)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B Manufacturing Timing Belt Pulleys