Shop All Timing Belt Pulleys
B B Manufacturing
13XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 13XL025-6FA3
Zoro # G505355954
product price: $11.98
/ea
Sold in multiples of 6 for $71.88
$71.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.808 inch
- Setscrew 2
- Bore Type Finished Bore
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 13XL025-6FA3
- Zoro # G505355954
- UPC # 195057620506
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.808 inch |
Flange Dia. (In.) | 1.063 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 0.828 inch |
Details
Setscrew | 2 |
Bore Type | Finished Bore |
Material | Aluminum |
Number of Teeth | 13 |
Item | Timing Belt Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6203ZZEC3 (6203ZZEC3)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (254511TCV)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 22mm (L10022MM)
- WORLDWIDE ELECTRIC Worldwide Electric PM DC Motor WPMDC34-18-24V-56CB, TENV & TEFC, 56C, 24V, 3/4 HP, 1800 RPM (WPMDC34-18-24V-56CB)
- B B MANUFACTURING 16LF050X3/4, Timing Pulley, Steel, Black Oxide (16LF050X3/4)
- B B MANUFACTURING 16HG100, Timing Pulley, Steel (16HG100)
- B B MANUFACTURING 36T5/22-2, Timing Pulley, Aluminum (36T5/22-2)
- B B MANUFACTURING 21XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA4)
- B B MANUFACTURING 27T5/24-2, Timing Pulley, Aluminum (27T5/24-2)
- B B MANUFACTURING TL22L100-1108, Timing Pulley, Steel, Black Oxide, (TL22L100-1108)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- B B Manufacturing Timing Belt Pulleys