Shop All Pulley Parts
B B Manufacturing
13XL-PS8A, Timing Pulley Stock, Aluminum
Mfr # 13XL-PS8A
Zoro # G705368518
product price: $35.68
/ea
Sold in multiples of 2 for $71.36
$71.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 inch
- Material Aluminum
- Number of Teeth 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 13XL-PS8A
- Zoro # G705368518
- UPC # 195057101555
- Country of Origin United States
- Category Pulley Parts
Dimensions
Width | 1 inch |
Details
Item | Timing Pulley Stock |
Material | Aluminum |
Number of Teeth | 13 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Flange Spreader, 3 In, 150-400 Lbs (784003)
- VIAIR Sngl Needle Gauge, Blk Face, 160 psi, 1.5" (90085)
- NATIONAL Small Bore Metric Seals, 14X22X4-RLS35-S (14X22X4-RLS35-S)
- HANKISON Refrigerated Dryer Maint Kit, 3JR56 (HITFMK2)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B Manufacturing Pulleys & Sheaves