Shop All Timing Belt Pulleys
B B Manufacturing
13L100-6FS5, Timing Pulley, Steel, Black Oxide
Mfr # 13L100-6FS5
Zoro # G705356072
product price: $20.93
/ea
Sold in multiples of 3 for $62.79
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 1.522 inch
- Bore Type Minimum Plain Bore
- Material Steel
- Number of Teeth 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 13L100-6FS5
- Zoro # G705356072
- UPC # 195057626836
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 1.522 inch |
Width | 2 inch |
Pitch Dia. (In.) | 1.552 inch |
Flange Dia. (In.) | 1.781 inch |
Height | 2 inch |
Length | 3 inch |
Overall Length | 1.75 inch |
Details
Bore Type | Minimum Plain Bore |
Material | Steel |
Number of Teeth | 13 |
Item | Timing Belt Pulley |
Weight | 0.73 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ-08MOR TEE (6803-08-08-08)
- GARDENA HOSE REPAIR CONNECTR5/8"" (36826)
- FAFNIR Single Row Radial Ball Bearing, Open, #208K (208K)
- BEST Satin Chrome Spacer B55044626 (887838330963)
- B B MANUFACTURING TL18H200, Timing Pulley, Steel, Black Oxide, (TL18H200)
- B B MANUFACTURING 21T5/32-2, Timing Pulley, Aluminum (21T5/32-2)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- B B MANUFACTURING 16L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (16L050-6FA6)
- B B MANUFACTURING TL16H100-1008, Timing Pulley, Steel, Black Oxide, (TL16H100-1008)
- B B MANUFACTURING 16LF075X3/4, Timing Pulley, Steel, Black Oxide (16LF075X3/4)
- B B MANUFACTURING 50-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (50-2P09-6FA3)
- B B Manufacturing Timing Belt Pulleys