Shop All Timing Belt Pulleys
B B Manufacturing
13L050-6FA5, Timing Pulley, Aluminum, Clear Anodized
Mfr # 13L050-6FA5
Zoro # G705355358
Sold in multiples of 4 for $63.80
$63.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 1.522 inch
- Bore Type Finished Bore
- Material Aluminum
- Pitch Dia. (In.) 1.552 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 13L050-6FA5
- Zoro # G705355358
- UPC # 195057624122
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 1.522 inch |
Pitch Dia. (In.) | 1.552 inch |
Flange Dia. (In.) | 1.781 inch |
Width | 2 inch |
Length | 9 inch |
Overall Length | 1.188 inch |
Height | 2 inch |
Details
Bore Type | Finished Bore |
Material | Aluminum |
Setscrew | 2 |
Number of Teeth | 13 |
Item | Timing Belt Pulley |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.172 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-7/16, L 3 (CB232824)
- FESTO Standards-Based Cylinder DNC-32-125-PPV-A (DNC-32-125-PPV-A)
- DAYTON Roller Chain, Riveted, 60 ANSI, 100 ft. (2YDX9)
- DODGE PX240 PARA-FLEX ELEMENT (PX240)
- B B MANUFACTURING 24L100-6FS7, Timing Pulley, Steel, Black Oxide, (24L100-6FS7)
- B B MANUFACTURING QD32H300, Timing Pulley, Cast Iron, Black Oxide, (QD32H300)
- B B MANUFACTURING 16LF075X3/4, Timing Pulley, Steel, Black Oxide (16LF075X3/4)
- B B MANUFACTURING 26L075-6FS7, Timing Pulley, Steel, Black Oxide, (26L075-6FS7)
- B B MANUFACTURING 21T5/40-2, Timing Pulley, Aluminum (21T5/40-2)
- B B MANUFACTURING 27AT5/48-0, Timing Pulley, Aluminum (27AT5/48-0)
- POWERDRIVE Gearbelt Pulley, H, 24 Grooves (24HH100)
- B B Manufacturing Timing Belt Pulleys