Shop All Pulley Parts
B B Manufacturing
13H-PS10A, Timing Pulley Stock, Aluminum, Clear Anodized
Mfr # 13H-PS10A
Zoro # G705367818
product price: $93.71
/ea
Free Shipping & Returns
$93.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 inch
- Material Aluminum
- Number of Teeth 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 13H-PS10A
- Zoro # G705367818
- UPC # 195057104242
- Country of Origin United States
- Category Pulley Parts
Dimensions
Width | 1 inch |
Details
Item | Timing Pulley Stock |
Material | Aluminum |
Number of Teeth | 13 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING 3PJ256 10-1/8 in Outside Length, 5/16 in Top Width, 3 Ribs (70483101)
- DIXON Wilkerson by High Pressure Self-Relieving Standard Regulator with GC240 Gauge, 148 SCFM Flow Rate (R26-03RHG)
- BALDOR-RELIANCE Baldor-Reliance Motor YPC164A, .25HP, 1075RPM, 1PH, 60HZ, 48YZ, 1710C, TEAO, F (YPC164A)
- DAYTON 5VX1150 Cogged V-Belt, 115" Outside Length, 5/8" Top Width, 1 Ribs (2L449)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B Manufacturing Pulley Parts