Shop All Tapered & QD Bushings
B B Manufacturing
1310x1, TL Bushing, C45 Steel, Black Oxide
Mfr # 1310x1
Zoro # G705366361
product price: $17.69
/ea
Sold in multiples of 4 for $70.76
$70.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 inch
- Length 4 inch
- Dimension D 1.875 inch
- Dimension B 1 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1310x1
- Zoro # G705366361
- UPC # 195057290815
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 inch |
Length | 4 inch |
Dimension D | 1.875 inch |
Dimension B | 1 inch |
Bolt Circle Dia. | 1.875 inch |
Height | 4 inch |
Width | 4 inch |
Outside Diameter | 3.375 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.7 lbs |
Standards | ISO 9001:2015 |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 15.75" OD (1544B)
- WESTWARD Pipe Thread Die, NPT, HSS, RH, 2 in, Set (22XP93)
- DYNABRADE Speed Regulator (57064)
- BANDO 737 mm Outside Length, 17 mm Top Width, 1 Ribs (BX26)
- B B MANUFACTURING Ex1-7/16, QD Bushing, C45 Steel, Black Oxide, (Ex1-7/16)
- B B MANUFACTURING Ex2-1/2, QD Bushing, C45 Steel, Black Oxide, (Ex2-1/2)
- B B MANUFACTURING SDSx7/8, QD Bushing, C45 Steel, Black Oxide, (SDSx7/8)
- B B MANUFACTURING Fx2-11/16, QD Bushing, C45 Steel, Black Oxide, (Fx2-11/16)
- B B MANUFACTURING 2012x32mmSS, TL Bushing, Stainless Steel (2012x32mmSS)
- B B MANUFACTURING Ex1-1/2, QD Bushing, C45 Steel, Black Oxide, (Ex1-1/2)
- DODGE 2012 X 15/16-KW Taper Lock Bushing (119248 2012 15/16)
- B B Manufacturing Bushings