Shop All Timing Belts
B B Manufacturing
130XL037G, Timing Belt, Neoprene, Fiberglass
Mfr # 130XL037G
Zoro # G705351497
product price: $5.53
/ea
Sold in multiples of 10 for $55.30
$55.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Material Neoprene
- Number of Teeth 65
- Pitch Length 13 inch
- Weight 0.02 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 130XL037G
- Zoro # G705351497
- UPC # 195057236660
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length | 13 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Neoprene |
Number of Teeth | 65 |
Item | Timing Belt |
Weight | 0.02 lbs |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD AID Nozzle Kleen York 107A Anti-Spatter (YOR-107-A)
- GAST Vac Trap 8 Oz 1/4 Npt Sp Aa672K (AA672K)
- NTN Insert Ball Bearing, Bore 3/4 In (UCS204-012LD1NR)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/8, 50 Ft (GH781-6X50)
- B B MANUFACTURING 1125-D5M-25, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (1125-D5M-25)
- B B MANUFACTURING 695-5M-15, Timing Belt, Neoprene, Fiberglass (695-5M-15)
- B B MANUFACTURING 2800-8M-30, Timing Belt, Neoprene, Fiberglass (2800-8M-30)
- B B MANUFACTURING 1800-8M-30, Timing Belt, Neoprene, Fiberglass (1800-8M-30)
- B B MANUFACTURING 924-3P-15, Timing Belt, Neoprene, Fiberglass (924-3P-15)
- B B MANUFACTURING 360H200G, Timing Belt, Neoprene, Fiberglass (360H200G)
- GATES Polyflex Belts, 5M387 (5M387)
- B B Manufacturing Power Transmission Belts