Shop All Timing Belt Pulleys
B B Manufacturing
130MP025-SFP4, Timing Pulley
Mfr # 130MP025-SFP4
Zoro # G405353470
product price: $11.32
/ea
Sold in multiples of 5 for $56.60
$56.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 3.29 inch
- Number of Teeth 130
- Pitch Dia. (In.) 3.31 inch
- Flange Dia. (In.) 3.48 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 130MP025-SFP4
- Zoro # G405353470
- UPC # 195057190313
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 3.29 inch |
Pitch Dia. (In.) | 3.31 inch |
Flange Dia. (In.) | 3.48 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Number of Teeth | 130 |
Material | Polycarbonate |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Weight | 0.148 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, XPZ Cogged, 10 x 1112mm LP (XPZ1112)
- MRC Single Row Ball Brgs, #88502 (88502)
- CLIMAX METAL PRODUCTS 2C-106-Z Two-Piece Clamping Collar (2C-106-Z)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L527)
- B B MANUFACTURING 90-5P25-2012, Timing Pulley, Cast Iron, Black Oxide, (90-5P25-2012)
- B B MANUFACTURING 31T10/25-2, Timing Pulley, Aluminum (31T10/25-2)
- B B MANUFACTURING 22XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (22XL037-6FA6)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- B B MANUFACTURING 26-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-3M09-6FA3)
- B B MANUFACTURING 30MP037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30MP037-6FA3)
- B B MANUFACTURING TL26L100, Timing Pulley, Cast Iron, Black Oxide, (TL26L100)
- B B Manufacturing Timing Belt Pulleys