Shop All Pulley Parts
B B Manufacturing
130MP-PS8A, Timing Pulley Stock, Aluminum
Mfr # 130MP-PS8A
Zoro # G305367782
Free Shipping & Returns
$248.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 130
- Width 1 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 130MP-PS8A
- Zoro # G305367782
- UPC # 195057100190
- Country of Origin United States
- Category Pulley Parts
Dimensions
Width | 1 inch |
Details
Number of Teeth | 130 |
Material | Aluminum |
Item | Timing Pulley Stock |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROLAIR Type 800 Subminiature Precision Pressure Regulator (800-BB)
- TIMKEN TRB Single Cup 4-8 OD, 612-2 (612-2)
- SEED SLIK Lubricant, 8 lb., Pail, Gray (SLIKBLEND-8#)
- ZORO SELECT 3/8-16X1/2 SERRATE HEX FLANGE FT GR5 ZINC (3708MWW5)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B Manufacturing Pulleys & Sheaves