Shop All Timing Belt Pulleys
B B Manufacturing
13-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 13-5P09-6FA3
Zoro # G905354137
Sold in multiples of 5 for $58.95
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.77 inch
- Material Aluminum
- Width 1 inch
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 13-5P09-6FA3
- Zoro # G905354137
- UPC # 195057812192
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.77 inch |
Width | 1 inch |
Flange Dia. (In.) | 0.938 inch |
Pitch Dia. (In.) | 0.815 inch |
Details
Item | Timing Belt Pulley |
Material | Aluminum |
Bore Type | Finished Bore |
Number of Teeth | 13 |
Setscrew | 1 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame (1K077)
- DYNABRADE Coaxial, Conductive, 1-1/4"x20 ft (31962)
- PIX Belt, B Kevlar, 5/8 x 81 in. OC (B78K)
- BLASTER Multipurpose Lubricant, 1 Gal., Can (PB-50-128)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- B B MANUFACTURING TL14H100-1108, Timing Pulley, Steel, Black Oxide, (TL14H100-1108)
- B B MANUFACTURING 18-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5M15-6FA3)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- B B MANUFACTURING 32-5P15-6FS6, Timing Pulley, Steel, Black Oxide, (32-5P15-6FS6)
- B B MANUFACTURING 32XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA6)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB32H100 (TB32H100)
- B B Manufacturing Timing Belt Pulleys