Shop All Timing Belt Pulleys
B B Manufacturing
13-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 13-5M15-6FA3
Zoro # G605354185
product price: $10.93
/ea
Sold in multiples of 6 for $65.58
$65.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.77 inch
- Bore Type Finished Bore
- Setscrew 1
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 13-5M15-6FA3
- Zoro # G605354185
- UPC # 195057721524
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.77 inch |
Width | 1 inch |
Pitch Dia. (In.) | 0.815 inch |
Flange Dia. (In.) | 0.937 inch |
Details
Bore Type | Finished Bore |
Setscrew | 1 |
Item | Timing Belt Pulley |
Material | Aluminum |
Number of Teeth | 13 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLAIR Air Compressor, 1.5 HP, 115/230V, 135 psi (5715K17)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel Bs, S820BS 1 (S820BS 1)
- DAYTON Motor Dual Run Cap, 35/4 MFD, 440V, Round (6FLT2)
- PRINCE Pto Pump, Hydraulic (HC-PTO-1A)
- B B MANUFACTURING 25-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-2P09-6FA3)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- B B MANUFACTURING 31AT10/22-2, Timing Pulley, Aluminum (31AT10/22-2)
- B B MANUFACTURING 28-14P40-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14P40-2012)
- B B MANUFACTURING 30-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5M15-6FA3)
- B B MANUFACTURING 10MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP025-6CA1)
- B B MANUFACTURING TL22H150, Timing Pulley, Cast Iron, Black Oxide, (TL22H150)
- B B Manufacturing Pulleys & Sheaves