Shop All Timing Belt Pulleys
B B Manufacturing
13-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 13-5M09-6FA3
Zoro # G005354198
product price: $10.55
/ea
Sold in multiples of 7 for $73.85
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.77 inch
- Setscrew 1
- Flange Dia. (In.) 0.937 inch
- Pitch Dia. (In.) 0.815 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 13-5M09-6FA3
- Zoro # G005354198
- UPC # 195057720954
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.77 inch |
Flange Dia. (In.) | 0.937 inch |
Pitch Dia. (In.) | 0.815 inch |
Width | 1 inch |
Details
Setscrew | 1 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Number of Teeth | 13 |
Material | Aluminum |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 471736 (471736)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt, TEFC, 1 HP, T3B (056C17G5327)
- RULAND Coupling, Bellows Clamp, 10mmx9mm (MBC33-10-9-A)
- DIXON Brass Ferrules for Air n Fluid, ID 0.718" (BFM718B)
- B B MANUFACTURING 18-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5M15-6FA3)
- B B MANUFACTURING 14MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (14MP025-6CA1)
- B B MANUFACTURING TL32L100, Timing Pulley, Cast Iron, Black Oxide, (TL32L100)
- B B MANUFACTURING 21-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P09M6FA6)
- B B MANUFACTURING 30XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-3FA4)
- B B MANUFACTURING 47T10/20-2, Timing Pulley, Aluminum (47T10/20-2)
- B B MANUFACTURING 30-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (30-5M15M6FA8)
- B B Manufacturing Timing Belt Pulleys