Shop All Timing Belt Pulleys
B B Manufacturing
13-3M09-6CA2, Timing Pulley, Aluminum, Clear Anodized
Mfr # 13-3M09-6CA2
Zoro # G005353818
product price: $14.43
/ea
Sold in multiples of 5 for $72.15
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/16 inch
- Outside Dia. - Timing Belt Pulleys 0.459 inch
- Width 0.625 inch
- Number of Teeth 13
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 13-3M09-6CA2
- Zoro # G005353818
- UPC # 195057719378
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.459 inch |
Width | 0.625 inch |
Flange Dia. (In.) | 0.61 inch |
Pitch Dia. (In.) | 0.489 inch |
Details
Number of Teeth | 13 |
Material | Aluminum |
Item | Timing Belt Pulley |
Setscrew | 1 |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BB, 21/32 x 223.6 in. OC (BB219)
- DAYTON DC Gearmotor, Nameplate RPM 22, 1.40A (52JE59)
- TOMPKINS Hydraulic Fitting-Steel05MOR-04FP (6405-05-04)
- EATON Replacement Starter for 10HP 230V 3-Phase Air Compressor (5101-103230E)
- B B MANUFACTURING QD34-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-50)
- B B MANUFACTURING 27AT5/27-2, Timing Pulley, Aluminum (27AT5/27-2)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- B B MANUFACTURING 10MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP025-6CA1)
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- B B MANUFACTURING 53-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (53-8MX36-2012)
- BANDO QD Timing Belt Pulley Ja, P18L100 Ja (P18L100 JA)
- B B Manufacturing Pulleys & Sheaves