Shop All Timing Belt Pulleys
B B Manufacturing
13-2P06-6CA1, Timing Pulley, Aluminum, Clear Anodized
Mfr # 13-2P06-6CA1
Zoro # G705353477
Sold in multiples of 5 for $75.75
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/8 inch
- Outside Dia. - Timing Belt Pulleys 0.306 inch
- Number of Teeth 13
- Setscrew 1
- Width 0.625 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 13-2P06-6CA1
- Zoro # G705353477
- UPC # 195057725997
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/8 inch |
Outside Dia. - Timing Belt Pulleys | 0.306 inch |
Width | 0.625 inch |
Pitch Dia. (In.) | 0.326 inch |
Flange Dia. (In.) | 0.505 inch |
Details
Number of Teeth | 13 |
Setscrew | 1 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Material | Aluminum |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel (30E706)
- CAMOZZI Female Tee NPTF, 1/8" NPT (2003 02-00)
- GATES Bushing, Series 3020, Bore Dia 2.000 In (3020 2.)
- FASCO HVAC 3.3 In Motor, 1/25 HP, 230V, CCW/LE (D636)
- B B MANUFACTURING 38AT5/40-2, Timing Pulley, Aluminum (38AT5/40-2)
- B B MANUFACTURING TL16H100-1008, Timing Pulley, Steel, Black Oxide, (TL16H100-1008)
- B B MANUFACTURING 20XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA3)
- B B MANUFACTURING 20-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5P15-6FA3)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- B B MANUFACTURING 44XL037-6A5, Timing Pulley, Aluminum, Clear Anodized, (44XL037-6A5)
- B B MANUFACTURING 21L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L050-6FA6)
- B B Manufacturing Pulleys & Sheaves