Shop All Pulley Parts
B B Manufacturing
13-2P-PS2A, Timing Pulley Stock, Aluminum
Mfr # 13-2P-PS2A
Zoro # G305367744
product price: $18.63
/ea
Sold in multiples of 3 for $55.89
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 inch
- Material Aluminum
- Number of Teeth 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 13-2P-PS2A
- Zoro # G305367744
- UPC # 195057196353
- Country of Origin India
- Category Pulley Parts
Dimensions
Width | 1 inch |
Details
Material | Aluminum |
Number of Teeth | 13 |
Item | Timing Pulley Stock |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKO MARLEY ENGINEERING PRODUCTS Motor120V Motor (490062001)
- SEALMASTER Mounted Insert Only Ball Bearing, ERX-31 HI (ERX-31 HI)
- DIXON Barbed Hose Fitting, Hose ID 3", NPT (STC3525)
- FESTO Push-In Fitting QSF-1/8-8-B (QSF-1/8-8-B)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- AAON PULLEY BK 80 X 119 (P53180)
- B B Manufacturing Pulleys & Sheaves