Shop All Pulley Parts
B B Manufacturing
12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized
Mfr # 12XL-PS8A
Zoro # G705368129
Sold in multiples of 2 for $69.18
$69.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 inch
- Material Aluminum
- Number of Teeth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 12XL-PS8A
- Zoro # G705368129
- UPC # 195057101548
- Country of Origin India
- Category Pulley Parts
Dimensions
Width | 1 inch |
Details
Item | Timing Pulley Stock |
Material | Aluminum |
Number of Teeth | 12 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX116 Cogged V-Belt, 119" Outside Length, 21/32" Top Width, 1 Ribs (6L300)
- ANTI-SEIZE TECHNOLOGY Nickel Plate Compound/Lube, 8oz., Refill (35008)
- TSUBAKI Sprocket , 60 Chain Size, 18 # of Teeth (60SDS18)
- PRIMEFIT Industrial Coupler Steel 3/8-in. x 1/4-in. Male NPT, 10PK (IC3814MS-B10-P)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B Manufacturing Pulley Parts