Shop All Spur Gears
B B Manufacturing
12T32P20-6P1.5, Gear, Plastic
Mfr # 12T32P20-6P1.5
Zoro # G905366840
product price: $2.81
/ea
Sold in multiples of 19 for $53.39
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 0.375 inch
- Face Width (In.) 0.188 inch
- Number of Teeth 12
- Bore Dia. (In.) 5/32 inch
- Outside Dia. (In.) 0.438 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 12T32P20-6P1.5
- Zoro # G905366840
- UPC # 195057567856
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 0.375 inch |
Face Width (In.) | 0.188 inch |
Bore Dia. (In.) | 5/32 inch |
Outside Dia. (In.) | 0.438 inch |
Hub Dia. (In.) | 0.281 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 12 |
Material | Acetal |
Pressure Angle (Deg.) | 20 |
ISO Viscosity Grade | ISO 9001:2015 |
Weight | 0.001 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Toggle Valve, NC, 1/8 In, NPT (C040401)
- FESTO Push-In L-Connector QSL-10 (QSL-10)
- FOSTER Fst Socket, 3/4In Brass, Buna-N Seal (75FS)
- ARO FRL Piggyback, 1/2", NPT, 172 scfm (P39344-110)
- B B MANUFACTURING 50T24P20-6P3, Gear (50T24P20-6P3)
- B B MANUFACTURING 42T48P20-6P2, Gear, Plastic (42T48P20-6P2)
- B B MANUFACTURING 42T24P20-6P4, Gear, Plastic (42T24P20-6P4)
- B B MANUFACTURING 20TM1.5P20M6P8, Gear, Plastic (20TM1.5P20M6P8)
- B B MANUFACTURING 50T0.8P20M6P6, Gear, Plastic (50T0.8P20M6P6)
- B B MANUFACTURING 30T20P20-6P5, Spur Gear (30T20P20-6P5)
- BOSTON GEAR SpurGear, 48DP, 20PA, 48Teeth, Brass (Y4848)
- B B Manufacturing Spur Gears